Mahr Micromar 844 A Self-Centering Bore Gage w/Carbide Anvils, Measuring Pistol, 1" - 1-3/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 844 A (4487706) provides 25-30mm/0.98-1.18" bore measurement with carbide-tipped anvils and 3μm error limit. Pistol-grip design with lever retraction covers full range in single stroke for rapid inspection. Self-centering 3-point head at 120° intervals ensures accurate centering. 68mm measuring depth with optional extension. Constant measuring force eliminates operator variation. Compatible with MarCator digital indicators for wireless data collection. Indicator sold separately. Includes 844 Ag basic unit, 44 Ak head, and case.
PRICE
$1,735.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 1-3/16 in |
| Min Measurement | 1 in |
| Range | 1 - 1-3/16 in |
Product Details
| Type | Self-Centering Bore Gage |
| Case | Yes |
| Anvil Shape | Curved |
| Color | Black |
| Manufacturers Part Number | 4487706 |
| Accuracy | 3 µm °F |
| Data Output | No |
| Brand | Mahr |