Mahr Micromar 844 A Self-Centering Bore Gage with Aluminum Head, Measuring Pistol, 2" - 2-3/8" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 844 A (4487710) measures 50-60mm/1.97-2.36" bores with lightweight aluminum head and carbide-tipped anvils. 3μm error limit ensures accuracy. Pistol grip with lever retraction enables rapid self-centering over full measuring range. Three anvils at 120° intervals locate true diameter automatically. 79mm measuring depth with optional extension to 229mm. For through holes, blind holes, and centering shoulders. Rotatable digital indicator display for easy reading. Indicator sold separately. Includes basic unit, head, and case.
PRICE
$1,789.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 2-3/8 in |
| Min Measurement | 2 in |
| Range | 2 - 2-3/8 in |
Product Details
| Type | Self-Centering Bore Gage |
| Case | Yes |
| Anvil Shape | Curved |
| Color | Black |
| Manufacturers Part Number | 4487710 |
| Accuracy | 4 µm °F |
| Data Output | No |
| Brand | Mahr |