- Hardened measuring faces
- Satin chrome finish
- Knurled handle
- Use to measure bores
- Supplied in fitted plastic pouch
Mitutoyo 155-903 Telescoping Gage
|
Questions & Answers (0)
Product Description
5/16 to 6" Telescoping Gage Set, 6 Piece Set
PRICE
$295.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Max Size | 6 in |
| Min Size | .313 in |
Product Details
| Style | ID |
| Type | Telescoping Gage Set |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Number of Pieces | 6 |
| Case | Yes |
| Material | Steel |
| Manufacturers Part Number | 155-903 |
| Brand | Mitutoyo |