- Designed to allow benchtop use with standard micrometers or other small hand tools
- Use with micrometers up to 4"
- Padded clamping jaws to protect measuring tools
- Clamp rotates 115 degrees for convenient measuring
- Large easy to use clamp knobs
Mitutoyo 156-101-10 Micrometer Stand for Micrometers Up to 4"/100MM
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Height | 4-7/16 |
| Min Outside Diameter | None in |
| Range | 0-4 |
Product Details
| Digital | No |
| Type | Micrometer Stand |
| Case | No |
| Series | 156 |
| Data Output | No |
| Style | Adjustable Angle |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Capacity | 4"/100MM |
| Fraction Option | No |
| Description | Micrometer Stand for Micrometers |
| IP Rating | None |
| Frame Material | Cast Iron |
| Manufacturers Part Number | 156-101-10 |
| Brand | Mitutoyo |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |