Benchmark Scientific Tube Rack For 96 Well Adapter 20x2.0ml, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | IPD9600-96A2 |
| For Use With | 96 Well Adapter 20 X 2.0Ml |
| Country of Origin | USA |
| Package Quantity | 2 |
| Brand | Benchmark Scientific |
Related Products
Magic Clamp™ tilted holder, 15/ 50mL tube racks, for Magic Clamp Platform and Orbi-Shaker/IncuShaker Mini
Incu-Shaker™ 10LR with Refrigerated Shaking Incubator is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The expanded temperature range, down to 12 degrees below ambient, allows for a broad range of applications. ...
The powerful Orbi-Shaker has a 6.4kg load capacity and variable speed to 300rpmThe standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays. The convenient Magic Clamp platform is also available for use with Erlenmeyer flasks and tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes without tools or additional hardware. The touch screen provides for easy setting of operating parameters. The Orbi-Shaker can be used in temperature ...
Incu-Shaker™ 10L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber. Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners. The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. ...
This hack holds 7x50ml tubes horizontally. UsefulQuechers applications. This foam sheet fits both the Benchmark BenchMixer XL and XLQ. No holes - can be used to hold flat bottomed containers or as a replacement for the top foam. This tube rack hold 96 x 0.5ml tubes (8mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 1.5/2.0ml tubes (10mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 12mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 13mm diameter tubes. For use with ...