Features
- Produced from the finest quality optical white glass
- Chemically etched frosting
- Packed in high-quality white plastic boxes
- Dimensions 25 x 75mm
- Thickness 1mm
- Packaging 72/plastic box, 20 boxes/case (10/gross)
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Description | Microscope Slides |
| Color | Frosted |
| Manufacturers Part Number | 1384-20 |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Globe Scientific |