Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99252

MPN #: M150C-PS25-WM

AmScope M150C-PS25-WM 40X-1000X Coarse & Fine Student Compound Microscope + 25 pcs. Slides & Book

Product Description
This microscope comes with a compound microscope, a 25pc prepared slide collection and the microscope book, "The World of The Microscope". It is a great package for students to learn science. The microscope has full optical glass elements, metal framework, 360° rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. The LED illumination system uses either an outlet (adapter included) or three AA batteries (or re-chargeable batteries). The 25-piece slide set includes assorted specimens of plants, insects and animal tissues. This is an ideal microscopy package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists.

Features:
  • A Great Affordable High Power Student Microscope with Coarse & Fine Focusing
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepiece: WF10X & 25X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Packing List:
  • One Monocular Microscope with Three Objectives
  • One WF10X Eyepiece
  • One 25X Eyepiece
  • One Dust Cover
  • Two Clips
  • User's Manual
  • One 25 pc. Prepared Slide Set
  • One Microscope Book
PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
TypeCompound Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X, 25X
Condenser OpticsNA 0.65
Field ViewWidefield
CondenserSingle Lens with Disc Diaphragm
Light SourceLED
MaterialMetal
OpticsAchromatic
DescriptionCoarse & Fine Student Compound Microscope + 25 Prepared Slides & Book
Magnification Range40X-1000X
Package Quantity1
Manufacturers Part NumberM150C-PS25-WM
Objective4X, 10X, 40X
Light Power1W
StageSingle-layer Stage with Clips
BrandAmScope

Warranty

Warranty5 yr