Flash Furniture Mid-Back Dark Gray Mesh Swivel Ergonomic Task Office Chair with Flip-Up Arms
Write a Review
|
Questions & Answers (0)
Product Description
You say that you want comfort and style in your next office chair, this mesh back swivel ergonomic task office chair will exceed your needs. Please all employees, this mesh desk chair will provide exceptional support to the hard-working professionals in your office. Beat those hot summer days with the ventilated mesh back behind you, offering up huge airflow. The curved backrest has lower lumbar support to provide you with good posture support. This well-built ergonomic office chair has flip-up arms that provide relief to your shoulders and neck but is also great for users who prefer an armless design. The arms flip out of your way when you want to roll your chair underneath the desk and not have to adjust the seat height. Adjusting the seat height is easy with the pneumatic lever. Turn the tilt tension adjustment knob underneath the seat to increase or decrease the amount of force needed to rock or recline. Whether meeting deadlines, chatting with colleagues, answering phones or perusing the internet this contemporary swivel office chair will meet your needs in your professional workspace or in your home office.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/4 in |
| Seat Depth | 19 in |
| Seat Height | 17-1/4 - 20-3/4 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 20-3/4 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Color | Gray |
| Casters | Yes |
| Stackable | No |
| Seat Color Family | Gray |
| Antimicrobial | No |
| Description | Mesh Swivel Ergonomic Task Office Chair |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Manufacturers Part Number | BL-X-5M-DKGY-GG |
| Back Type | Mid Back |
| Seat Material | Mesh |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non moving metal parts) 2 Years Parts |