Millenia Back/Side Ledge, 54"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 54"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 54 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL54 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
This Wall Fastener is for use with Camshelving Units to secure stationary units directly to the floor or wall for added safety. Floor Fasteners feature a hole diameter of 0.56" (1,4 cm). CSFF Floor Fastener includes: 1 stainless steel floor bracket and 1 stainless steel leveling foot. Wall Fasteners feature a hole diameter of 0.44" (1,1 cm). Screws not included Lifetime Limited Warranty. All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line Shelf plates can be lifted away without ...
The patent-pending XDRIP Drip Tray must be mounted to a MetroMax i shelf frame or shelf. Drip Tray assembly adjusts to fit 24x36" and 24x48" (610x914 or 610x1219mm) sizes. Consists of (2) solid polymer chutes and (1) mounting frame. Collection pan is not included. The mounting frame is designed to hold a full size steam pan or GN 1/1, preferably 2-1/2" or 4" tall (64 or 102mm).