Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778859

MPN #: 5313049

Mahr Millimar 1304 K Mini Right-Angle Inductive Probe For Confined Space Measurement, ±1mm

Product Description
The Mahr Millimar 1304 K (5313049) is a compact right-angle inductive probe for measurement in confined spaces. The ±1mm range with 0.75N measuring force provides reliable contact. Mahr LVDT compatible for integration with Millimar amplifiers. Right-angle design accesses features unreachable by standard probes. Robust construction with recessed measuring system protects against damage. Resistant to oil, gasoline, water, and aliphatics. Ideal for thickness, radial runout, and concentricity measurements. Includes test certificate, Instruction Manual, Cap for radial cable output, spanner for preliminary stroke setting.

Features:
  • Highly robust as the measuring system is recessed from the guide and mounting shaft
  • Outstanding clamping properties
  • Measuring pin mounted in rotary stroke bearing
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone


PRICE
$1,469.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length8-3/16 ft

Product Details

Manufacturers Part Number5313049
TypeInductive Probe
Package IncludesInstruction Manual, Cap For Radial Cable Output
ColorSilver
BrandMahr