- Marked with radius size
- Concave and convex radius gages
- With locking clamp
Mitutoyo 186-101 Radius Gage
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Size | 1/4 in |
| Min Size | 1/32 in |
Product Details
| Manufacturers Part Number | 186-101 |
| Type | Radius Gage Set |
| Leaf Count | 15 |
| Brand | Mitutoyo |
Related Products
Upgrade your milling machine, router table, planer, table saw fence to digital reading. This digimatic scale is designed specifically for the convenient display of any axis of a machine tool movement. Can be mounted on almost any surface, offering the user precise linear measurement capabilities. Precise depth control floating zero allows you to set "zero" anywhere within operating range with a push of a button. Features: Super large, easy to read display shows inch, decimal, fractional and metric readings Magnetic Remote display with 50" cord for easy installation and access Can be used ...
Certificate of calibration not included. One can be requested. Fowler "Economy/Workshop" grade Gage Block Sets are identical to our standard sets in all respects, except for the wider range of tolerance which is more than adequate for a majority of shop needs. Blocks are rectangular, constructed of the finest grade of high carbon/chrome steel, fully stress relieved, hardened to 65 RC, lapped and mirror polished to a very low micro-surface finish. Blocks feature a low coefficient of thermal expansion, and they are carefully inspected for accurate size, parallelism and flatness. Features: ...
Features: Quill kit mounting bracket for Bridgeport type mills - universal fit Comes complete with brackets and scale for Bridgeport type machines Offers inch/metric/fractions, incremental, zero-set, preset, and power on/off (Measurements are shown on the LCD screen) Mounting brackets are included Measure range: 0-6'' (150mm) Resolution: 0.0005" (0.01mm) Accuracy: +/-0.001" (+/-0.03mm) Repeatability: 0.0005" (0.01mm) EZ to read LCD display CR2032 battery included Controls: zero reset, on/off, inch/mm/fraction conversion, hold, absolute
The Mahr Millimar P2010 MA (5324020) provides extended ±5mm measuring range with vacuum lifter for automated retraction. The 0.75N measuring force delivers consistent contact across the range. Mahr VLDT compatible for Millimar system integration. Vacuum lifter enables automated probe cycling for production line gaging stations. Large linearity range with low interference sensitivity. Precision spindle with frictionless bearings ensures highest resolution. Convertible from axial to radial output. Robust construction for production environments. Includes test certificate, setup tools, ...
0 - .470"/10mm X .0005"/0.01mm IDS Digimatic Thickness Gauge, Deep Throat Type Uses IDS Digimatic indicator with SPC output Flat ceramic anvils Easy to reach lifting lever Inch/Metric 5,000 Hours Battery Life Under Normal Conditions