- Marked with radius size
- Concave and convex radius gages
- With locking clamp
Mitutoyo 186-105 Radius Gage
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Size | 7mm in |
| Min Size | 1mm in |
Product Details
| Manufacturers Part Number | 186-105 |
| Type | Radius Gage Set |
| Leaf Count | 34 |
| Brand | Mitutoyo |
Related Products
The Mahr Millimar P2004 M (5323010) delivers ±2mm measuring range with exceptional linearity and low hysteresis. The 0.75N measuring force ensures consistent contact. Mahr VLDT compatible for Millimar amplifier integration. Large linearity range with strong output signal and low interference sensitivity. Precision spindle with frictionless bearings enables highest resolution. Convertible from axial to radial output with included cap. Robust construction for production floor use. Resistant to oil, gasoline, and water. Includes test certificate, setup tools, Instruction Manual, Cap for ...
Certificate of calibration not included. One can be requested. Fowler "Economy/Workshop" grade Gage Block Sets are identical to our standard sets in all respects, except for the wider range of tolerance which is more than adequate for a majority of shop needs. Blocks are rectangular, constructed of the finest grade of high carbon/chrome steel, fully stress relieved, hardened to 65 RC, lapped and mirror polished to a very low micro-surface finish. Blocks feature a low coefficient of thermal expansion, and they are carefully inspected for accurate size, parallelism and flatness. Features: ...
Upgrade your milling machine, router table, planer, table saw fence to digital reading. This digimatic scale is designed specifically for the convenient display of any axis of a machine tool movement. Can be mounted on almost any surface, offering the user precise linear measurement capabilities. Precise depth control floating zero allows you to set "zero" anywhere within operating range with a push of a button. Features: Super large, easy to read display shows inch, decimal, fractional and metric readings Magnetic Remote display with 50" cord for easy installation and access Can be used ...
The Mahr Millimar 1304 K (5313049) is a compact right-angle inductive probe for measurement in confined spaces. The ±1mm range with 0.75N measuring force provides reliable contact. Mahr LVDT compatible for integration with Millimar amplifiers. Right-angle design accesses features unreachable by standard probes. Robust construction with recessed measuring system protects against damage. Resistant to oil, gasoline, water, and aliphatics. Ideal for thickness, radial runout, and concentricity measurements. Includes test certificate, Instruction Manual, Cap for radial cable output, ...
The Mahr Millimar P2010 MA (5324020) provides extended ±5mm measuring range with vacuum lifter for automated retraction. The 0.75N measuring force delivers consistent contact across the range. Mahr VLDT compatible for Millimar system integration. Vacuum lifter enables automated probe cycling for production line gaging stations. Large linearity range with low interference sensitivity. Precision spindle with frictionless bearings ensures highest resolution. Convertible from axial to radial output. Robust construction for production environments. Includes test certificate, setup tools, ...