Mahr Millimar P2004 M Standard Inductive Probe with Mahr VLDT Compatibility, ±2mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Millimar P2004 M (5323010) delivers ±2mm measuring range with exceptional linearity and low hysteresis. The 0.75N measuring force ensures consistent contact. Mahr VLDT compatible for Millimar amplifier integration. Large linearity range with strong output signal and low interference sensitivity. Precision spindle with frictionless bearings enables highest resolution. Convertible from axial to radial output with included cap. Robust construction for production floor use. Resistant to oil, gasoline, and water. Includes test certificate, setup tools, Instruction Manual, Cap for radial cable output, spanner for preliminary stroke setting.
PRICE
$675.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 8-3/16 ft |
Product Details
| Manufacturers Part Number | 5323010 |
| Type | Inductive Probe |
| Package Includes | Instruction Manual, Cap For Radial Cable Output |
| Color | Gray/Black/Silver |
| Brand | Mahr |