Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778860

MPN #: 5313180

Mahr Millimar 1318 Inductive Lever-Type Probe For Flexible Surface Contact, 0.3 To 1mm

Product Description
The Mahr Millimar 1318 (5313180) is a lever-type inductive probe offering flexible contact angle adjustment. The -0.3 to 1mm range with 0.25N measuring force provides gentle contact for delicate applications. Mahr LVDT compatible for Millimar system integration. Lever design enables angular surface contact unreachable by standard probes. Robust construction with offset measuring system and outstanding clamping properties. Resistant to oil, gasoline, water, and aliphatics. Interchangeable styluses available. Includes test certificate, Instruction Manual, Cap for radial cable output, spanner for preliminary stroke setting.

Features:
  • Flexible probe adjustment to contact surface
  • Highly robust as the measuring system is recessed from the guide and mounting shaft


PRICE
$1,769.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length8-3/16 ft

Product Details

Manufacturers Part Number5313180
TypeInductive Lever
Package IncludesInstruction Manual, Cap For Radial Cable Output
ColorSilver
BrandMahr