Self Stick Wheel, 1-1/4"Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
Display construction components help build your corrugated displays for your retail space. Set of steel reinforced wheels hold up to 240 lbs, Self-stick surface measures 2" x 2", Wheels measure 1 1/4" diameter, Capacity - 60 lbs per caster, Industrial grade adhesive bonds and holds permanently, Makes almost anything mobile instantly, No tools n.
PRICE
$4.20
26
26
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 1-1/4 in |
Product Details
| Capacity | 60 Lbs./Per Caster |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Description | Self Stick Wheel |
| Color | Black |
| Manufacturers Part Number | MCP-125 |
| Brand | Clip Strip Corp. |