Milton s-1803 P Style Automotive Coupler 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1803 P Style Automotive Coupler 1/4" FNPT
1/4" FNPT P style coupler bodies are made of heavy duty steel and have 8 locking balls for better retention of plugs. P style couplers come with a 3/8" basic flow size maximum of 300 PSI and air flow of 68 SCFM. Complete with a Buna-N seal.
1/4" FNPT P style coupler bodies are made of heavy duty steel and have 8 locking balls for better retention of plugs. P style couplers come with a 3/8" basic flow size maximum of 300 PSI and air flow of 68 SCFM. Complete with a Buna-N seal.
PRICE
$16.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.13 in |
| Height | 1.13 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Tru-Flate Automotive 3/8" Body |
| CFM | 68 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | P-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1803 |
| Brand | Milton |