Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221944

MPN #: s-794

Milton s-794 L Style Lincoln Coupler 1/4" MNPT

Product Description
Milton s-794 L Style Lincoln Coupler 1/4" MNPT

1/4" MNPT L style coupler has a 1/4" basic flow size and is steel plated to resist rust. Accepts the following Milton L style plugs: #792 and #791.

PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.63 in
Width1.00 in
Height1.00 in
Weight0.3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeLincoln 1/4" body
CFM32 CFM
Connection Configuration1/4 Male NPT
StyleL-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-794
BrandMilton