Milton s-1806 P Style Automotive Coupler 3/8" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1806 P Style Automotive Coupler 3/8" MNPT
3/8" MNPT P style coupler bodies have 8 locking balls and a Buna-N Seal for better retention of plugs. P style couplers have a 3/8" basic flow size and a maximum of 300 PSI. Milton P style couplers are made of heavy duty steel and offer air flow of 68 SCFM.
3/8" MNPT P style coupler bodies have 8 locking balls and a Buna-N Seal for better retention of plugs. P style couplers have a 3/8" basic flow size and a maximum of 300 PSI. Milton P style couplers are made of heavy duty steel and offer air flow of 68 SCFM.
PRICE
$17.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.38 in |
| Width | 1.07 in |
| Height | 1.07 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Tru-Flate Automotive 3/8" Body |
| CFM | 68 CFM |
| Connection Configuration | 3/8 MNPT |
| Style | P-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1806 |
| Brand | Milton |