Milton s-746 AMT Style Universal Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-746 AMT Style Universal Coupler 1/4" MNPT
3 way 1/4" MNPT A M & T style push type couplers accept Milton A M and T style plugs. Perfect solution for shops where multiple plugs are used. Features a push type coupler and drag guard to prevent accidental uncoupling. AMT style couplers offer a 1/4" basic flow size and up to 300 PSI. Brass body offers a Buna-N seal and maximum air flow of 42 SCFM.
3 way 1/4" MNPT A M & T style push type couplers accept Milton A M and T style plugs. Perfect solution for shops where multiple plugs are used. Features a push type coupler and drag guard to prevent accidental uncoupling. AMT style couplers offer a 1/4" basic flow size and up to 300 PSI. Brass body offers a Buna-N seal and maximum air flow of 42 SCFM.
PRICE
$19.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 0.93 in |
| Height | 0.93 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Universal 1/4" Body |
| CFM | 42 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | AMT-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-746 |
| Brand | Milton |