Milton s-1833 H Style Industrial Coupler 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1833 H Style Industrial Coupler 1/4" FNPT
1/4" FNPT H style couplers are used in larger tool applications requiring more SCFMs. 300 PSI maximum. Buna-N Seals
1/4" FNPT H style couplers are used in larger tool applications requiring more SCFMs. 300 PSI maximum. Buna-N Seals
PRICE
$17.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.24 in |
| Width | 1.07 in |
| Height | 1.07 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | H-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1833 |
| Brand | Milton |