Milton s-719 M Style Industrial Coupler 3/8" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-719 M Style Industrial Coupler 3/8" MNPT
3/8" MNPT M style couplers offer a 1/4" basic flow size and a maximum pressure of 300 PSI. The industry standard M style couplers come with a Buna-N seal. Air flow of 40 SCFM.
3/8" MNPT M style couplers offer a 1/4" basic flow size and a maximum pressure of 300 PSI. The industry standard M style couplers come with a Buna-N seal. Air flow of 40 SCFM.
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.13 in |
| Width | 1.00 in |
| Height | 1.00 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 3/8 MNPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-719 |
| Brand | Milton |