Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221846

MPN #: s-99787

Milton s-99787 T Style Automotive Safety Coupler 1/4" FNPT

Product Description
Milton s-99787 T Style Automotive Safety Coupler 1/4" FNPT

1/4" FNPT T style safety couplers are easy to use; simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. T style safety couplers have a 1/4" basic flow size air flow of 36 SCFM and a Maximum pressure of 300 PSI.

PRICE
$21.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.88 in
Width1.13 in
Height1.13 in
Weight0.3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeTru-Flate Automotive 1/4" body
CFM36 CFM
Connection Configuration1/4 Female NPT
StyleT-Style
Made in the USANo
MaterialPlastic
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-99787
BrandMilton