Milton s-764 V Style High Flow Coupler 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-764 V Style High Flow Coupler 1/4" FNPT
1/4" FNPT high flow V style couplers will accept A M and V style plugs however to retain maximum air flow use V style plugs. Sleeve release is a push type and is easy to use; simply push plug into coupler to engage pull sleeve back to remove. Perfect for high volume low pressure applications. V style couplers have a 1/4" basic flow size and a maximum pressure of 300 PSI.
1/4" FNPT high flow V style couplers will accept A M and V style plugs however to retain maximum air flow use V style plugs. Sleeve release is a push type and is easy to use; simply push plug into coupler to engage pull sleeve back to remove. Perfect for high volume low pressure applications. V style couplers have a 1/4" basic flow size and a maximum pressure of 300 PSI.
PRICE
$10.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.13 in |
| Width | 0.94 in |
| Height | 0.94 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | European High Flow 1/4" body |
| CFM | 74 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | V-Style |
| Made in the USA | No |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-764 |
| Brand | Milton |