Milton s-776 A Style ARO Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-776 A Style ARO Coupler 1/4" MNPT
1/4" MNPT A style push type coupler is a push type coupler; simply push plug into coupler to engage pull sleeve back to remove. Steel is plated to resist rust. Accepts the following Milton A style plugs - #778 #777 #777-4 #777-6 #1777-4 and #1777-6.
1/4" MNPT A style push type coupler is a push type coupler; simply push plug into coupler to engage pull sleeve back to remove. Steel is plated to resist rust. Accepts the following Milton A style plugs - #778 #777 #777-4 #777-6 #1777-4 and #1777-6.
PRICE
$14.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.00 in |
| Width | 1.00 in |
| Height | 1.00 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ARO 210 1/4" body |
| CFM | 34 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | A-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-776 |
| Brand | Milton |