Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221923

MPN #: s-1837

Milton s-1837 H Style Industrial Plug 3/8" MNPT

Product Description
Milton s-1837 H Style Industrial Plug 3/8" MNPT

Two pack of 3/8" MNPT H style plugs are made of case hardened steel and plated to resist rust. H style plugs have a basic air flow size of 3/8" and a maximum inlet pressure of 300 PSI. These plugs are perfect for larger tool applications requiring more SCFM.

PRICE
$9.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.81 in
Width0.75 in
Height0.75 in
Weight0.2 lbs
Nominal Flow Diameter3/8 in

Product Details

InterchangeIndustrial 3/8" body
CFM67 CFM
Connection Configuration3/8 MNPT
StyleH-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-1837
BrandMilton