Milton s-784 T Style Automotive Plug 1/4" FNPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-784 T Style Automotive Plug 1/4" FNPT 2 Pack
1/4" FNPT T style plugs are made of case hardened steel and plated to resist rust. T Style plugs are perfect for industrial applications and offer a 1/4" basic flow size. T style plugs have a maximum inlet pressure of 300 PSI and air flow of 40 SCFM.
1/4" FNPT T style plugs are made of case hardened steel and plated to resist rust. T Style plugs are perfect for industrial applications and offer a 1/4" basic flow size. T style plugs have a maximum inlet pressure of 300 PSI and air flow of 40 SCFM.
PRICE
$4.18
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.41 in |
| Width | 0.63 in |
| Height | 0.63 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | T-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-784 |
| Brand | Milton |