Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2778314

MPN #: 589

Champion Indust. / Agri Plugs- Boxed - W89D, 589

Product Description

Champion Indust. / Agri Plugs- Boxed - W89D

Champion industrial and agricultural spark plugs are backed by global engineering from Federal-Mogul. Precious metals, FISS and Hot Lock designs allow us to provide a plug that withstands today's high-temperature/high load service environments.

  • Manufactured for superior performance and long-lasting durability
  • Designed for high compression and aggressive environments
  • Compatible with alternative fuels (gases)
  • Supports CO2 reduction

Champion Industrial 589 Spark Plug (Carton of 8)

Application Summary: INDUSTRIAL, SMALL ENGINE, TRACTOR

PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.938"
Reach0.625 in
Thread Diameter0.875"

Product Details

ClassificationChampion Industrial Plugs
Plug TypeW89D