Milton 791 L Style Lincoln Plug 1/4" MNPT 10 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 791 L Style Lincoln Plug 1/4" MNPT 10 Pack
1/4" MNPT L style plugs are case hardened steel plated to resist rust and have a working pressure of up to 300 PSI. 1/4" basic flow size with air flow of 32 SCFM.
1/4" MNPT L style plugs are case hardened steel plated to resist rust and have a working pressure of up to 300 PSI. 1/4" basic flow size with air flow of 32 SCFM.
PRICE
$619.50 Sold in packages of 10 / $61.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 0.56 in |
| Height | 0.56 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Lincoln 1/4" body |
| CFM | 32 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | L-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 791 |
| Brand | Milton |