Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221907

MPN #: s-1804

Milton s-1804 P Style Automotive Coupler 1/4" MNPT

Product Description
Milton s-1804 P Style Automotive Coupler 1/4" MNPT

1/4" MNPT P style coupler bodies have 8 locking balls and a Buna-N seal for better retention of plugs. P style couplers have 3/8" basic flow size and a maximum pressure of 300 PSI. Made of heavy duty steel Milton P style couplers offer air flow of up to 68 SCFM.

PRICE
$17.50

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.38 in
Width1.00 in
Height1.00 in
Weight0.3 lbs
Nominal Flow Diameter3/8 in

Product Details

InterchangeTru-Flate Automotive 3/8" Body
CFM68 CFM
Connection Configuration1/4 Male NPT
StyleP-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-1804
BrandMilton