Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222004

MPN #: s-1834

Milton s-1834 H Style Industrial Coupler 1/4" MNPT

Product Description
Milton s-1834 H Style Industrial Coupler 1/4" MNPT

1/4" MNPT H style couplers are used in larger tool applications requiring more SCFMs. With their basic flow size of 3/8" H style couplers offer up to 300 PSI. H style couplers are made of steel and are plated to resist rust. Complete with Buna-N Seals.

PRICE
$18.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.53 in
Width1.07 in
Height1.07 in
Weight0.3 lbs
Nominal Flow Diameter3/8 in

Product Details

InterchangeIndustrial 3/8" body
CFM67 CFM
Connection Configuration1/4 Male NPT
StyleH-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-1834
BrandMilton