Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :T9FB2222032

MPN #: s-99773

Milton s-99773 A Style ARO Safety Coupler 1/4" FNPT

Product Description
Milton s-99773 A Style ARO Safety Coupler 1/4" FNPT

1/4" FNPT A style safety couplers are easy to use. Simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. A style safety couplers have a 1/4" basic flow size and air flow of 36 SCFM.

PRICE
$20.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.88 in
Width1.13 in
Height1.13 in
Weight0.3 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeARO 210 1/4" body
CFM36 CFM
Connection Configuration1/4 Female NPT
StyleA-Style
Made in the USANo
MaterialPlastic
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-99773
BrandMilton