This Rolling Tool Box is constructed with an impact-resistant body and metal-reinforced corners so it can withstand harsh jobsite environments. An IP65-rated weather seal protects your tools and accessories from rain and other jobsite debris. The interior organizer tray allows you to keep equipment organized to fit your needs. Reinforced hinges and carry handle ensure the Rolling Tool Box is easily transportable wherever you need it.
Milwaukee 48-22-8427 Packout Tool Box
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 |
| Width | 22 in |
| Height | 19-1/2 in |
| Weight | 24 lbs |
Product Details
| Material | Polypropylene |
| Manufacturers Part Number | 48-22-8427 |
| Brand | Milwaukee Tool |
Related Products
Features: Sheet metal frame and plastic tops, synonymous with remarkable sturdiness and reduced weight 2 detachable modules 1 upper tool box 1 module with 2 drawers 95 mm in height 1 pull-out case made of plastic, 66 mm high, and 1 drawer 295 mm in height Oversized castors (160 mm), built into frame for easy transport - for example, on steps Side centralized lock for closing drawers of lower module Drawers with ball bearing slides and double closing hook Telescopic aluminum handle Small tool holder built into upper tool box Lower drawer with double ball bearing slide Load capacity of 200 ...
Stanley® 028001L, FatMax® 28" Structural Foam Tool Box Extra heavy-duty, professional tool box. Water seal makes tool box water resistant. Ideal for carrying power tools, hand tools and medium-size to large items. Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads. Portable tote tray - 3/4 length design to allow storage of large tools. Integrated V-grooves with ruler on top of lid holds materials such as lumber and pipes in place for cutting. Large metal rust proof latches with padlock eye.
Our Packout™ Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65-rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The Milwaukee® Packout™ modular storage system allows you to customize your storage ...
Backpack has an impact-resistant molded base that you can connect with all other system components via integrated locking cleats. Constructed with durable jobsite backpack with tear-resistant 1680D ballistic material so it can withstand harsh job site environments. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optimized storage capacity. Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.
Get one-handed operation with the ToughSystem® 2.0 Large Toolbox. It features patented auto-connect side latches, allowing for one hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. This toolbox has 20% larger storage capacity when used with DWST08165 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. ...