Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB445880

MPN #: 49-22-0175

Milwaukee® 49-22-0175 8 Piece Universal QUIK-LOK™ Flat Boring Set - Pkg Qty 5

Product Description
Milwaukee 8 Piece Universal Quik-Lok™ Flat Boring Set 49-22-0175

Expanding on the Universal QUIK-LOK™ family, the 49-22-0175 comes equipped with the Universal QUIK-LOK™ which not only allows quick and easy accessory changes, but also provides added reach in hard to work in areas. The double wing spurs provide easy hole formation while reducing vibration and preventing "break out". The patented cutting edge produces easier and faster wood boring and fast chip removal which dissipates heat from the bit.

  • Universal 8 Piece Universal QUIK-LOK™ Flat Boring Setprovides quick and easy accessory changes
  • Double Wing Spurs for easy hole formation
  • Patented Cutting Edge for fast, easy wood boring
  • 1/4 in. Quick-Change Hex Shank for use in all Universal QUIK-LOK™ Extensions
PRICE
$159.75  Sold in packages of 5 / $31.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Size3/8" - 1-1/8"

Product Details

TypeFlat Boring
MaterialSteel
Package Quantity5
DescriptionWoodworking Bit Set
Manufacturers Part Number49-22-0175
BrandMilwaukee