Drill & Driver Accessories
Availability
Brand
For Use With
Type
Price
Related Products
Take on a wide range of demanding applications with the 20V MAX XR® brushless cordless 1/2 in. Drill/driver, our most powerful 20V MAX 2-speed drill driver. Make up to 175 holes per charge with this solution engineered up to 109% more powerful. Equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps Maximize control on demanding jobs. Featuring a high-speed transmission and variable speed trigger with 2 speed settings, this drill/driver delivers professional level performance. Work confidently ...
Punch through stud after stud with the FLEX 24V 1/2" Compact Right Angle Drill when running conduit. This compact right angle drill is an ideal tool for electricians and delivers an industry-leading 1,680 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and ...
This 20V MAX XR® Brushless Cordless Combo Kit includes 4 tools, two 20V MAX batteries, charger, and kit bag. The DCD805, 1/2-in Drill/Driver is designed to help you complete demanding fastening and drilling projects, this 20V MAX XR® Brushless 1/2-in Hammer Drill/Driver delivers the durability and performance professionals need on jobsite. Quickly drive fasteners into thick material with its powerful brushless motor, which outputs up to 40% more Unit Watts Out compared to DCD796B using DCB205 battery or DCBP034 DeWalt® POWERSTACK compact battery. DCD805 will help you Speed through ...
Drive through a variety of surfaces and secure fasteners with power and precision with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility. Includes: 20V Brushless Drill Driver 2.0Ah Battery 20V Standard Charger 2 in. Double End Bit
Our line of IQV20™ cordless power tools delivers the rugged durability and engineering expertise that has been our legacy for generations, purpose-built for the toughest jobs. The Ingersoll Rand® D5241 Hammer Drill combines the ease and versatility of a cordless tool with the power and precision of our best-in-class, professional-grade portfolio. With 3 drill settings, 2 speed settings, a 1/2-inch chuck, and a 24-position clutch, it's designed to give you the precise torque you need, whether you're drilling through a thin layer of plaster or a solid cement wall. The W3111 Compact ...