Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB691515

MPN #: 48-59-1812

Milwaukee® 48-59-1812 M18™ M12™ Multi-Voltage Charger

Product Description
Milwaukee® 48-59-1812 M18™ M12™ Multi-Voltage Charger

Features:
  • Accepts all M18™ and M12™ Packs
  • Minimizes required products for Milwaukee cordless users
  • Charges the M18™ and M12™ Packs sequentially
  • Requires less time to manage charging cycles
  • 30/60 Minute charging times (CP/XC Packs)
  • Minimizes downtime
  • Included in all M18™ Fuel products
  • 2 systems, 1 charger, 70 solutions
PRICE
$89.95

1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
Charging Time30/60 Minutes
TypePower Tool Battery Charger
SeriesM18™ & M12™
Batteries IncludedNo
Battery SystemM18™ & M12™
Voltage12,18 V
DescriptionMulti-Voltage Charger
Number of Ports1
Package Quantity1
Manufacturers Part Number48-59-1812
Charger IncludedYes
BrandMilwaukee

Warranty

Warranty5 yr