Our PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The 20" PACKOUT™ tote features an impact-resistant molded base that connects with all other PACKOUT™ system components via integrated locking cleats. We constructed the durable tote with 1680D ballistic material and all-metal hardware so it can withstand harsh jobsite environments. The 20" storage tote features 32 pockets, including two zippered pockets, to organize your tools and accessories for easy access and visibility. Our PACKOUT™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.
Milwaukee Packout™ 48-22-8320 20" Tote
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 17 in |
| Weight | 8 lbs |
Product Details
| Style | Mobile Workstation |
| Type | Tool Bag |
| Material | Polyester |
| Number of Compartments | 32 |
| Color | Red |
| Manufacturers Part Number | 48-22-8320 |
| Number of Drawers | 0 |
| Brand | Milwaukee |
Related Products
Our Packout™ Rolling Tool Chest allows you to bring two Packout™ stacks onto the site with a Dual Stack Top. This large tool chest has a 250lb weight capacity. The tool chest is constructed with impact-resistant polymers and water and debris protection to withstand harsh jobsite conditions. An industrial-grade extension handle and 9" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps your equipment organized to fit your needs. The Locking Lid Support feature keeps ...
Stay on top of tough jobs with this durable ToughSystem® 2.0 DXL 30 in. Worktop. Built to work with ToughSystem® 30 in. Workstation units (sold separately), this surface provides functional space for a wide range of tasks. Featuring integrated slots for hanging tools and 2 versatile cup holders for built-in convenience, this work top delivers a customized workstation when paired with ToughSystem® 2.0 DXL 30 in. Drawers or any other ToughSystem® 2.0 module (each sold separately). Features: Optimize Organization - Keep tools and essentials organized and ready with a dedicated area for ...
Quality 20 gauge steel body and 22 gauge steel drawer toolbox for multiple applications not limited to hand tools. Unique patent pending hang hook design to work with most roller tool cabinets with a ledge. Special feature that allows hands-fee applications. No-flop quality hinge to extra tool safety. Quality drawers with durable ball bearing slides. Textured coated paint finish provides increased resistance to corrosion, weather and staining. Aluminum drawer pulls that are anti-rust for the most frequently touched areas. Top compartment and both drawers are equipped with premium EVA ...
Our Packout™ Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65-rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The Milwaukee® Packout™ modular storage system allows you to customize your storage ...
Store, secure, transport, and work with the ToughSystem® 2.0 DXL 5-in-1 Tower. The ToughSystem® 2.0 DXL lineup is the industry's first 30 in. modular workstation system. Consisting of 5 independent products that can be arranged to best suit your needs, this ergonomically-designed portable workstation features a convenient height, a tough-terrain Dolly, a 30 in. 2-Drawer Unit, (2) 30 in. Deep Drawer Units, and a functional Worktop. Help maximize accessibility to your tools and keep them organized with the ToughSystem® 2.0 DXL 5-in-1 Tower that offers productivity at every turn. Features: ...