XPOWER Mini Air Mover With Daisy Chain & 3 Hour Timer, 3 Speed, 1/5 HP, 800 CFM
|
Questions & Answers (0)
Product Description
Small but mighty, the P-230AT XPOWER Mighty Mini Air Mover produces a plentiful airflow capacity for small to large jobs in every size location. Weighing just under 10 lbs., this super portable air mover is ideal for drying tight spaces such as crawl spaces, under counters, inside cabinets, bathrooms, auto interiors, and more. With an on-board power outlets to connect several units together and a 3-hour timer, this unit is great for professional carpet cleaning, water damage restoration jobs, or home use. Manufactured with rugged state-of-the-art injection mold technology, the XPOWER Mighty Mini Air Mover P-230AT commercial grade housing and motor will ensure optimum performance for years of service.
Powerful and energy efficient 1/4 HP induction motor Low 2.3 Amp draw with 925 CFM maximum airflow capacity 3 speeds with 4-angle drying positions (0°, 20° kickstand, 45° & 90°) 10 ft. power cord with wrap-around cord design Built-in power outlets for daisy chain with dual thermal protection & 3-hour timer Stackable up to 4 units high for easy storage Lightweight, compact and durable polypropylene (PP) plastic housing design
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-11/16 in |
| Depth | 12-3/8 in |
| Height | 13-5/16 in |
| Weight | 10.2 lbs |
| Cord Length | 10 ft |
Product Details
| RPM | 1,000 / 1,250 / 1,500 rpm |
| CFM | 925 CFM |
| Horsepower | 1/4 HP |
| Color | Blue |
| Number of Speeds | 3 |
| Amperage | 2.3 A |
| Hertz | 60 Hz |
| Wattage | 175 W |
| Voltage | 115 V |
| Material | Polypropylene |
| Description | Air Mover W/ Daisy Chain |
| Manufacturers Part Number | P-230AT-Gr |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL, cETL |