XPOWER Stackable Air Mover With 25'L Power Cord, ABS Plastic, 3 Speed, 1 HP, 3600 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The X-830 is the most powerful, lightweight, compact, energy-efficient and cost effective multi-purpose air mover and dryer in its class. The 4-position capability of the X-830 helps you to dry carpets, floors, freshly-painted walls, water damaged ceilings and large areas quickly and effectively. The X-830 is manufactured with state-of-the-art injection mold technology and is ETL/CETL Certified to ensure safety, performance and many years of service.
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-9/10 in |
| Depth | 17-1/2 in |
| Height | 18-1/2 in |
| Weight | 25.5 lbs |
| Cord Length | 25 ft |
Product Details
| RPM | 1550 rpm |
| CFM | 3600 CFM |
| Horsepower | 1 HP |
| Color | Blue |
| Number of Speeds | 3 |
| Amperage | 8.5 A |
| Hertz | 60 Hz |
| Wattage | 1000 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | Stackable Air Mover |
| Manufacturers Part Number | X-830 |
| Indoor/Outdoor | Indoor |
| Drying Positions | 4 |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL, cETL |