- Steel material frame
- Steel wire handle
- Zinc finish
- Complete with 150 mm (6") 32 TPI metal cutting blade
- Small hacksaw frame for universal use
Bahco® Mini Hacksaw Frame, 6" Blade Length, Silver Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 |
| Height | 2-3/16 in |
| Weight | 0.2 lbs |
| Blade Length | 6 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 32 |
| Material | Bi-Metal/Steel |
| Package Quantity | 1 |
| Handle Color Family | Silver |
| Manufacturers Part Number | BAH218 |
| Brand | Bahco |