Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126663

MPN #: 34-U07MB

iGAGING Indicator Holder & Mini 3D Magnetic Base SET

Product Description
iGAGING® Indicator Holder & Mini 3D Magnetic Base SET

Features:
  • Magnetic base: 1.2" x 1.17" x 1.38" H
  • Arm length: 1.93" top, 2.1" bottom
  • Universal fine adjustment
  • Strong locking handle
  • Holds indicators with 3/8" stem and dovetail
  • Red anodized finish
  • 70 lbs. pulling power
  • On/Off switch
  • Protective case with space for dial and test indicator
  • Case included


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width2-1/2
Height10

Product Details

Manufacturers Part Number34-U07MB
BrandiGAGING