- Supplied with fixing wrench
- Stem Section : 0-1/4x0-1/2"
INSIZE Dial Test Indicator Holder, 6293-3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Stem Length | 4 in |
Product Details
| Style | General Purpose |
| Type | Indicator Stand |
| Power Source | None |
| Fraction Option | No |
| Description | Holder |
| Manufacturers Part Number | 6293-3 |
| Data Output | No |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |