Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB1035177

MPN #: DWS780

DeWalt® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

Product Description
Dewalt Miter Saw, DWS780, 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

Features

  • Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility
  • Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability
  • Super efficient dust collection system captures over 75% of dust generated
  • Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for bevel cuts
  • Exclusive Back Fence Design cuts up to 2x16 dimensional lumber at 90° and 2x12 at 45°
  • Adjustable stainless steel miter detent plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Miters 60° to the right and 50° to the left providing increased capacity
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (56 lbs.) allows for easy transport and storage
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
  • Precise miter system and machined base fence support optimize durability and cutting accuracy


PRICE
$725.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size12 in
Arbor Size5/8 in
Blade Diameter12 in

Product Details

45 Degree Bevel Cut2x14
TypeMiter Saw
Corded/CordlessCorded
Amperage15 A
Dust Bag IncludedYes
Blade Speed3800 SFPM
Bevel TypeDual
StyleCompound
Laser GuideYes
SlidingYes
Voltage110 V
Phase1
Manufacturers Part NumberDWS780
Stand IncludedNo
BrandDeWalt