Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAHLE Service Solutions

Model # :WBB3215127

MPN #: ACX2280

MAHLE Service Solutions R1234yf Refrigerant Handling System

Product Description
The most advanced R1234yf unit on the market today, the ArcticPRO ACX2280 refrigerant handling system offers your shop the ultimate in high-end refrigerant recycling machines.

Features:
  • State-of-the-art, ergonomic design, 7" capacitive touch screen and intuitive user interface sets a new industry standard
  • New ergonomic hinged service door simplifies unit service
  • LED light indicates status visible from anywhere in the workshop
  • iOS and Android capable phone app allows remote service session mirroring and advanced functions
  • Permanent, automatic wireless software updates, ensuring you always have the latest features
  • Oil management system automatically weighs recovered oil, allowing accurate replenishment of oil removed during service
  • Offers remote support capabilities that allow MAHLE technicians to connect to a unit over WiFi for troubleshooting and advanced support
  • Data management and reporting capabilities provide the ability to log and monitor services allowing analytics for proactive service reminders, refrigerant use optimization, warranty reporting and more
  • An integrated refrigerant identifier adds additional convenience and saves time on services
  • Every unit is built to be easily repaired by the owner and we proudly offer nationwide service centers and lifetime phone support coverage
  • The unit retains valuable service records, providing network printing capability to print services provided for customer


PRICE
$9,165.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefrigerant Handling System
TypeRefrigerant Handling System
Package Quantity1
DescriptionRefrigerant Handling System
ColorGray
Manufacturers Part NumberACX2280
BrandMAHLE Service Solutions