Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mityvac

Model # :WBB2349292

MPN #: MITMV8000

Mityvac Automotive Test And Bleeder Kit - MITMV8000

Product Description
Kit includes everything for performing numerous automotive diagnostic and mechanical tests, and for one-person brake bleeding. Includes durable, accurate gearless diaphragm style vacuum gauge with pinned connection for 360° rotation. One-finger lever vacuum release, comfortable ergonomic handle design, field serviceable – service parts and kits available.

Includes:
  • Mityvac Selectline hand vacuum pump w/ 2' (50mm) diameter gauge
  • 4.5 oz. (135 ml) fluid reservoir w/ transfer lid, storage lid, and fluid pick-up tube
  • (6) Tapered tube adapters
  • (2) Universal Bleed screw adapters
  • (2) Tapered manifold plugs
  • (2) ¼' ID x 24' long (6.4 mm ID x 610 mm long) Fluid transfer tubes
  • ¼' ID x 1 ½' long (6.4 mm ID x 38 mm long) Reservoir connection tube
  • ¼' ID x 3 5/8' long (6.4 mm ID x 92 mm long) Fluid pick-up tube
  • 5/32 " ID x 3' long (4 mm ID x 76 mm long) Vacuum line connection tube
  • 5/32' (4 mm) ID x ¼' (6.4 mm) ID Tube adapter
  • Vacuum line T-adapter
  • Rubber cup adapter
  • User Manual (English, French, Spanish

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Manufacturers Part NumberMITMV8000
Package Quantity1
DescriptionTest And Bleeder Kit
BrandMityvac