Mullion FIFIBAG Firefighter Gear Bag, SOLAS, Red, XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | XL |
Product Details
| Type | Gear Bag |
| Closure Type | Zipper |
| Material | Cloth/Vinyl |
| Description | Firefighter Gear Bag |
| Color | Red |
| Manufacturers Part Number | FIFIBAG |
| Brand | Mullion |
Related Products
The Kemp USA Maxi Trauma Bag is bigger than our first responder bag with more room for a larger assortment of first aid supplies. The padded interior compartment is customizable for fit, regardless of what you're putting in it. This bag is made with 600D nylon. Kemp USA Trauma Bags incorporate the latest technology and design to help you organize your BLS and advanced medical equipment. It comes with an adjustable shoulder strap for easier transport and has elastic loops on the top flap that can accommodate oral airways and small equipment. It has a removable fully adjustable padded ...
This Ultra EMS bag has 8 compartments, extra pockets and strapping, assuring all of your supplies and equipment are secured and organized. Also included is an additional pocket on each end for extra storage. Two removable zippered pouches with transparent windows are attached to the top flap with hook and loop. This bag is made of 600D durable nylon with a reflective yellow stripe all the way around the bag for high visibility at night. This bag can hold and protect a D Oxygen Tank. The bottom has feet to protect from wear and tear, and it comes with padded nylon duffel handles and an ...
The Arsenal® 5020P Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods or as a carry-on duffel bag while traveling. This utility duffel bag is available in four sizes to fit your space needs. 600D polyester material withstands wear and tear for long-lasting performance, making for a lightweight-yet-super durable gear bag. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in ...
The Kemp USA Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use. Made with durable and washable tarpaulin material, Kemp USA's Premium line of EMS bags are extremely durable and water resistant. High stress points have been cross stitched and bar tacked to increase strength when the bag is fully loaded. High visibility, reflective pull tabs give the rescuer easy access to the compartments, even at night. The tuck away backpack harness allows for multiple carrying ...
Deluxe Gear Bag (Red);Introduces its newest and largest Gear Bag - The Deluxe Oversized Gear Bag. This five compartment bag has ample room for all of your extra equipment and gear. The extra large side pocket measures 16" x 17" x 8" and can hold a firefighters helmet with ease, while the right compartment can hold a scuba mask. The red bag comes standard with a maltese cross imprinted on both sides, reflective yellow trim, an adjustable shoulder strap and an ID window. Size 32"L x 17"D x 16"H Weight approximately 46oz.