Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2349495

MPN #: MLRS8MC-SCM1000SS

Accucold MOMCUBE™ Breast Milk Refrigerator/Microwave Combination, 8 Cu. Ft.

Product Description
Summit MLRS8MC-SCM1000SS MOMCUBE™ Breast Milk Refrigerator/Microwave Combination, 8 Cu. Ft.

The MLRS8MCLK-SCM1000SS combines Accuhold®'s MOMCUBE™ 8 cu.ft. all-refrigerator for breast milk storage with Summit's stainless steel commercial microwave. The complete unit has a slim width under 24 inches, providing for an easy fit in a variety of spaces. The refrigerator's reversible door allows for additional flexibility in unit placement. Inside, the MLRS8MC has seven adjustable wire shelves for increased air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior. An LED display that allows the user to monitor and change the temperature as needed. The SCM1000SS is a 1000 watt microwave and is ETL-S listed to NSF-4 commercial standards. It features a complete stainless steel exterior and easy-grab handle, while the user-friendly digital display and controls allow for easy sanitation of pumping equipment, making it the perfect complement to the 8 cu.ft. MOMCUBE™ all-refrigerator. The MLRS8MC-SCM1000SS ships in two boxes and is ready for use. This unit is an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act.

Features:
  • Perfect for employee wellness rooms, daycare centers, and lactation lounges
  • 7 adjustable wire shelves for storage convenience
  • Fully featured microwave oven with digital controls
  • User-friendly reversible refrigerator door for added flexibility in product placement


PRICE
$3,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth24-3/8 in
Height62-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves7
Manufacturers Part NumberMLRS8MC-SCM1000SS
BrandAccucold
TypeBreast Milk Refrigerator
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range0 to 4 °C
StyleUpright
Capacity8.0 ft³
Number of Doors1
Voltage115 V
DescriptionMOMCUBE™ Breast Milk Refrigerator/Microwave Combination
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo