Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2195387

MPN #: ABT-FRP-04

ABS Premier Undercounter Freestanding Flammable Storage Refrigerator, 5 Cu. Ft.

Product Description
Features:
  • Premier Undercounter Flammable Storage Refrigerator Freestanding
  • 5 Cu. Ft. capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 1° to 10°C
  • Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Integrated door handle
  • One probe access port (3/8")
  • White cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Exterior Dimensions: 23-5/8"W x 24-1/4"D x 32-3/16"H
  • Cycle defrost
  • 115V, 60 Hz, 1.2 Amps, 1/9 HP
  • UL/C-UL Listed, meet NFPA and OSHA guidelines for Hazardous Location, Class 1, Division II, Groups C & D guidelines.
  • Units meet NFPA guidelines 45 and 70
This unit is NOT designed for use in environments where volatile/explosive conditions could potentially exist.

PRICE
$2,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth24-1/4 in
Height32-3/16 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Phase1PH
Manufacturers Part NumberABT-FRP-04
BrandAmerican Biotech Supply
TypeFlammable Storage Refrigerator
Horsepower1/9 HP
ColorWhite
Amperage1.2 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity5.0 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Flammable Storage Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo