Features:
- Standard Undercounter Freestanding Laboratory Refrigerator
- 5 Cu. Ft. Capacity
- One solid swing door, right hinged, not reversible
- Mechanical thermostat
- Temperature range : 0°C to 10°C
- Three shelves (1 fixed/2 adjustable)
- Keyed door lock
- Magnetic door gasket for positive seal
- Recessed door handle
- Leveling legs
- Interior light
- Probe access port (3/8")
- White cabinet and door
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- One year parts and labor warranty
- Exterior dimensions: 20-1/4"W x 21-3/4"D x 32-1/4"H
- Note: This unit must have 4" clearance on sides and back for adequate ventilation
- Cycle defrost
- 115V, 60 Hz, 0.90 Amps, 1/7 HP
- UL/C-UL listed