Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428535

MPN #: DCB208

DeWalt® DCB208 20V MAX XR 8.0 Ah Li-Ion Battery

Product Description
The DCB208 20V MAX 8Ah XR lithium ion battery provides the highest capacity within the DEWALT 20V MAX XR lineup. Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-7/16 in
Height7 in
Weight2 lbs

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage8 A
Series20V MAX
For Use WithDeWALT 20V MAX Tools & Chargers
Batteries IncludedYes
Battery System20V MAX
Number of Batteries1
Voltage20 V
IncludesBattery
Description20V MAX Starter Kit with 3 Ah Compact Battery & Charger
Manufacturers Part NumberDCB208
Battery Amp Hours8.0 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr