Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224649

MPN #: DCB205C

DeWalt® 20V MAX Starter Kit, 5.0Ah Li-Ion Battery & Charger

Product Description
Features:
  • Reliable Runtime - Take on tough jobs with this battery that delivers a 5Ah capacity for consistent runtime on the jobsite
  • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the 3-LED Fuel Gauge System to help avoid interruptions
  • Part Of The 20V MAX System - This battery is compatible with 20V MAX tools and chargers
Includes:
  • (1) DCB205 20V MAX 5Ah Battery
  • (1) Charger


PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Width3-1/2 in
Height6-15/16 in

Product Details

Battery TypeLithium-Ion
Charging Time60 Minutes
TypePower Tool Battery & Charger Kit
Series20V MAX
For Use WithDeWalt 20V MAX Tools
Batteries IncludedYes
Battery System20V MAX
Number of Batteries1
Voltage20 V
Package Quantity1
Manufacturers Part NumberDCB205C
Battery Amp Hours5 Ah
Charger IncludedYes
BrandDeWalt

Warranty

Warranty3 yr